Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Flat Nozzle

Coolant Liner, Flat Nozzle P-CL-2N13

Item.#
08284272
Mfr.#
P-CL-2N13
Package Qty.
1PC
Ship pack of
1
5.03 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Nozzle Width
10mm
Dimension h (mm)
3/8(9.6)
Dimensions h1 (mm)
7.5
Dimensions D (mm)
5
Dimensions L (mm)
30
Dimensions H (phi mm)
16
Dimensions H1 (mm)
12
Dimension W (mm)
30
Dimension d (mm)
1.6
Size
2014/01/04