Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) CL-3B02

Item.#
08284297
Mfr.#
CL-3B02
Package Qty.
1Bag(10PC)
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
230-3124
Mass (g /package)
140
Dimensions H (phi mm)
3/8NPT(16.6)
Dimensions h1 (mm)
12
Size
3/8
Material
Polyacetal
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
16.0
Male Screw Size
R3/8
Dimensions D (mm)
33.0
Length (mm)
49.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.