Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (Connection valve)

Coolant liner (Connection valve) CL-4B01

5.00 (1)
Item.#
08284306
Mfr.#
CL-4B01
Package Qty.
1Bag(10PC)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
40.5
Weight (g)
300
Length (mm)
57.5
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
20
Dimensions H1 (mm)
20
Length L(mm)
57.5
Size
1/2
Material
Polyacetal
TRUSCO Part Number
230-3043
Dimensions H (phi mm)
25
Dimensions h1 (mm)
16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To cutting oil supply of the lathe
5
From Japan
On 2015-10-10 12:46:19
It is a good commodity
This review is about item#08284403.