Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) CL-4B02

Item.#
08284315
Mfr.#
CL-4B02
Package Qty.
1Bag(10PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
40.5
Length (mm)
61.0
TRUSCO Part Number
230-3132
Mass (g /package)
300
Dimensions H (phi mm)
1/2NPT(21.0)
Dimensions h1 (mm)
16
Size
1/2
Material
Polyacetal
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
20.0
Male Screw Size
R1/2
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.