Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) P-CL-3B02

Item.#
08284342
Mfr.#
P-CL-3B02
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mass (g /package)
14
Dimensions H (phi mm)
3/8NPT(16.6)
Dimensions h1 (mm)
12
Size
41706
Material
Polyacetal
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
16
Male Screw Size
R3/8
Dimensions D (mm)
33
Length (mm)
49
TRUSCO Part Number
230-3264
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.