Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (Connection valve)

Coolant liner (Connection valve) P-CL-4B01

5.00 (1)
Item.#
08284351
Mfr.#
P-CL-4B01
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Size
41641
Material
Polyacetal
TRUSCO Part Number
230-3060
Dimensions H (phi mm)
25
Dimensions h1 (mm)
16
Length L(mm)
57.5
Length (mm)
57.5
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
20
Dimensions H1 (mm)
20
Dimensions D (mm)
40.5
Weight (g)
30
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the cutting oil supply of the lathe
5
From Japan
On 2015-10-10 12:46:19
It is a good item
This review is about item#08284403.