Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) P-CL-4B02

Item.#
08284367
Mfr.#
P-CL-4B02
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h1 (mm)
16
Size
41641
Material
Polyacetal
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
20
Male Screw Size
R1/2
Dimensions D (mm)
40.5
Length (mm)
61
TRUSCO Part Number
230-3272
Mass (g /package)
30
Dimensions H (phi mm)
1/2NPT(21.0)
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.