Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) CL-2B02

Item.#
08284385
Mfr.#
CL-2B02
Package Qty.
1Bag(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
31.0
Length (mm)
41.0
Mass (g /package)
100
Dimensions H (phi mm)
1/4NPT(13.2)
Dimensions h1 (mm)
9
Size
1/4
TRUSCO Part Number
230-3116
Dimensions h (mm)
12.0
Male Screw Size
R1/4
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.