Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (valve male screw type)

Coolant liner (valve male screw type) P-CL-2B02

Item.#
08284412
Mfr.#
P-CL-2B02
Package Qty.
1PC
Ship pack of
1
12.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
230-3256
Dimensions h (mm)
12.0
Male Screw Size
R1/4
Dimensions D (mm)
31.0
Length (mm)
41.0
Mass (g /package)
10
Dimensions H (phi mm)
1/4NPT(13.2)
Dimensions h1 (mm)
9
Size
1/4
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.