Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (Connection valve)

Coolant liner (Connection valve) CL-2B01

5.00 (1)
Item.#
08284437
Mfr.#
CL-2B01
Package Qty.
1Bag(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H (phi mm)
16
Dimensions h1 (mm)
9
Length L(mm)
36
Size
2014/01/04
Material
Polyacetal
Dimensions H1 (mm)
12
Dimensions D (mm)
31
Weight (g)
100
Length (mm)
36
Dimensions h (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the cutting oil supply of the lathe
5
From Japan
On 2015-10-10 12:46:19
It is a good item
This review is about item#08284403.