Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Valve

Coolant Liner Valve CL-3B03

Item.#
08284455
Mfr.#
CL-3B03
Package Qty.
1Bag(10PC)
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions H (phi mm)
3/8NPT(16.6)
Dimension W (mm)
50.0
Size
3/8
TRUSCO Part Number
230-3353
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
16.0
Female Screw Size
R3/8
Dimensions D (mm)
33.0
Length (mm)
50.0