Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Coolant Liner, Connector

Coolant Liner, Connector CL-3C01

4.00 (2)
Item.#
08284464
Mfr.#
CL-3C01
Package Qty.
1Bag(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Size
3/8
2014 TRUSCO Published Page
1-0724
Dimensions H (phi mm)
3/8PT(16.6)
Dimension W (mm)
32.6
Nominal Dimension
3/8
Weight (g)
80/bag
TRUSCO Part Number
230-3728
Dimensions h (mm)
16.0
Male Screw Size
R3/8
Dimensions D (mm)
19.0
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooling of NC lathe
4
From Japan
On 2017-03-24 08:40:56
In the drawing the total length is L notation, but the notation in monotalou is W. I want this to be unified with those of the manufacturer.
This review is about item#8284507.
Feed guide for thread solder
4
From Japan
On 2014-09-24 16:41:15
After a little bit hard
This review is about item#08284674.