Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Valve

Coolant Liner Valve CL-4B03

Item.#
08284482
Mfr.#
CL-4B03
Package Qty.
1Bag(10PC)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions h (mm)
20.0
Female Screw Size
R1/2
Dimensions D (mm)
40.5
Length (mm)
63.0
2014 TRUSCO Published Page
1-0725
TRUSCO Part Number
230-3361
Dimensions H (phi mm)
1/2NPT(20.0)
Dimension W (mm)
63.0
Size
1/2