Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Connector

Coolant Liner, Connector CL-4C01

4.00 (1)
Item.#
08284507
Mfr.#
CL-4C01
Package Qty.
1Bag(10PC)
Ship pack of
1
31.89 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimension W (mm)
38.5
Nominal Dimension
1/2
Size
1/2
2014 TRUSCO Published Page
1-0724
Dimensions H (phi mm)
3/8PT(16.6)
Male Screw Size
R3/8
Dimensions D (mm)
19.0
Weight (g)
150/bag
TRUSCO Part Number
230-3736
Dimensions h (mm)
20.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wire solder feed guide
4
From Japan
On 2014-09-24 16:41:15
Hard after a little fit
This review is about item#08284674.