Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Connector

Coolant Liner, Connector CL-4C02

4.00 (2)
Item.#
08284516
Mfr.#
CL-4C02
Package Qty.
1Bag(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimensions H (phi mm)
1/2PT(21.0)
Dimension W (mm)
38.5
Nominal Dimension
41641
Size
41641
2014 TRUSCO Published Page
1-0724
Dimensions h (mm)
20
Male Screw Size
R1/2
Dimensions D (mm)
21
Weight (g)
150 / bag
TRUSCO Part Number
230-3931
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooling of NC lathe
4
From Japan
On 2017-03-24 08:40:56
In the drawing the total length is L notation, but the notation in monotalou is W. I want this to be unified with those of the manufacturer.
This review is about item#8284507.
Feed guide for thread solder
4
From Japan
On 2014-09-24 16:41:15
After a little bit hard
This review is about item#08284674.