Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Valve

Coolant Liner Valve P-CL-3B03

Item.#
08284534
Mfr.#
P-CL-3B03
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions D (mm)
33.0
Length (mm)
50.0
Dimensions h (mm)
16.0
Female Screw Size
R3/8
2014 TRUSCO Published Page
1-0725
Dimension W (mm)
50.0
Size
3/8
TRUSCO Part Number
230-3531
Dimensions H (phi mm)
3/8NPT(16.6)