Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner Valve

Coolant Liner Valve P-CL-4B03

Item.#
08284561
Mfr.#
P-CL-4B03
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Length (mm)
63.0
Dimensions h (mm)
20.0
Female Screw Size
R1/2
Dimensions D (mm)
40.5
2014 TRUSCO Published Page
1-0725
Size
1/2
TRUSCO Part Number
230-3540
Dimensions H (phi mm)
1/2NPT(20.0)
Dimension W (mm)
63.0