NoteBuy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Connector

Coolant Liner, Connector P-CL-4C01

4.00 (1)
Item.#
08284586
Mfr.#
P-CL-4C01
Package Qty.
1PC
Ship pack of
1
5.09 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nominal Dimension
41641
Size
41641
2014 TRUSCO Published Page
1-0724
Dimensions H (phi mm)
3/8PT(16.6)
Dimension W (mm)
38.5
Dimensions D (mm)
19
Weight (g)
15
TRUSCO Part Number
230-3817
Dimensions h (mm)
20
Male Screw Size
R3/8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wire solder feed guide
4
From Japan
On 2014-09-24 16:41:15
Hard after a little fit
This review is about item#08284674.