Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Coolant Liner, Connector
  • Coolant Liner, Connector
  • Coolant Liner, Connector

Coolant Liner, Connector P-CL-6C01

4.00 (2)
Item.#
08284604
Mfr.#
P-CL-6C01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Size
2014/03/04
Dimensions H (phi mm)
3/4PT(26.4)
Dimension W (mm)
40
Nominal Dimension
2014/03/04
Weight (g)
20
Dimensions h (mm)
26
Male Screw Size
R3/4
Dimensions D (mm)
28
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooling of NC lathe
4
From Japan
On 2017-03-24 08:40:56
In the drawing the total length is L notation, but the notation in monotalou is W. I want this to be unified with those of the manufacturer.
This review is about item#8284507.
Feed guide for thread solder
4
From Japan
On 2014-09-24 16:41:15
After a little bit hard
This review is about item#08284674.