Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Valve

Coolant Liner Valve CL-2B03

Item.#
08284613
Mfr.#
CL-2B03
Package Qty.
1Bag(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
TRUSCO Part Number
230-3345
Dimensions h (mm)
12
Female Screw Size
R1/4
Dimensions D (mm)
31
2014 TRUSCO Published Page
1-0725
Length (mm)
45.3
Weight (g)
100
Dimensions H (phi mm)
1/4NPT(13.2)
Dimension W (mm)
45.3
Size
41643