Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, Connector

Coolant Liner, Connector CL-2C01

4.00 (2)
Item.#
08284631
Mfr.#
CL-2C01
Package Qty.
1Bag(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Male Screw Size
R1/8
Dimensions D (mm)
14
Weight (g)
50 / bag
Dimensions h (mm)
12
Dimensions H (phi mm)
1/8PT(9.7)
Dimension W (mm)
26
Nominal Dimension
41643
Size
41278
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cooling of NC lathe
4
From Japan
On 2017-03-24 08:40:56
In the drawing the total length is L notation, but the notation in monotalou is W. I want this to be unified with those of the manufacturer.
This review is about item#8284507.
Feed guide for thread solder
4
From Japan
On 2014-09-24 16:41:15
After a little bit hard
This review is about item#08284674.