Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Valve

Coolant Liner Valve P-CL-2B03

Item.#
08284656
Mfr.#
P-CL-2B03
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions H (phi mm)
1/4NPT(13.2)
Dimension W (mm)
45.3
Size
41643
TRUSCO Part Number
230-3523
2014 TRUSCO Published Page
1-0725
Dimensions h (mm)
12
Female Screw Size
R1/4
Dimensions D (mm)
31
Length (mm)
45.3