Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Connector

Coolant Liner, Connector P-CL-2C02

4.00 (1)
Item.#
08284683
Mfr.#
P-CL-2C02
Package Qty.
1PC
Ship pack of
1
3.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Weight (g)
5
Dimensions h (mm)
12
Male Screw Size
R1/4
Dimensions D (mm)
14
Nominal Dimension
41643
Size
41278
Dimensions H (phi mm)
1/4PT(13.2)
Dimension W (mm)
26
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wire solder feed guide
4
From Japan
On 2014-09-24 16:41:15
Hard after a little fit
This review is about item#08284674.