Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (T type fitting)

Coolant liner (T type fitting) CL-4F01

5.00 (2)
Item.#
08284701
Mfr.#
CL-4F01
Package Qty.
1Bag(10PC)
Ship pack of
1
52.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal resin
Weight (g)
150/bag
Length (mm)
43.5
2014 TRUSCO Published Page
1-0723
Operating Temperature Range (deg C)
-30 to 80
Size
1/2
TRUSCO Part Number
230-4201
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degreec or less.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Biaxial grinding scrap removal of tap ring
5
From Japan
On 2013-10-18 15:20:45
That's impeccable.
This review is about item#08284814.
For self-made medical equipment
5
From Japan
On 2013-01-24 13:22:23
We are very satisfied, just because the picture is difficult to grasp the feeling of size, how about attaching it together on a scale?
This review is about item#08284744.