Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (T type fitting)

Coolant liner (T type fitting) CL-6F01

5.00 (2)
Item.#
08284735
Mfr.#
CL-6F01
Package Qty.
1Bag(10PC)
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Material
Polyacetal resin
Size
3/4
TRUSCO Part Number
230-4210
Operating Temperature Range (deg C)
-30 to 80
Weight (g)
150/bag
Length (mm)
54.0
2014 TRUSCO Published Page
1-0723
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degreec or less.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Skip biaxial grinding debris tap ring
5
From Japan
On 2013-10-18 15:20:45
Perfect is Mu.
This review is about item#08284814.
Because of the self-made medical devices
5
From Japan
On 2013-01-24 13:22:23
We are very happy, just because the photo is difficult to grasp the feeling of the size, but what is attached together in scale?
This review is about item#08284744.