Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (T type fitting)
  • Coolant liner (T type fitting)
  • Coolant liner (T type fitting)

Coolant liner (T type fitting) P-CL-6F01

5.00 (2)
Item.#
08284762
Mfr.#
P-CL-6F01
Package Qty.
1PC
Ship pack of
1
22.43 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material
Polyacetal resin
Operating Temperature Range (deg C)
-30 to 80
Size
3/4
TRUSCO Part Number
230-4244
2014 TRUSCO Published Page
1-0723
Weight (g)
15
Length (mm)
54.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degreec or less.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Skip biaxial grinding debris tap ring
5
From Japan
On 2013-10-18 15:20:45
Perfect is Mu.
This review is about item#08284814.
Because of the self-made medical devices
5
From Japan
On 2013-01-24 13:22:23
We are very happy, just because the photo is difficult to grasp the feeling of the size, but what is attached together in scale?
This review is about item#08284744.