Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (T type fitting)

Coolant liner (T type fitting) P-CL-2F01

5.00 (2)
Item.#
08284814
Mfr.#
P-CL-2F01
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Polyacetal resin
Weight (g)
5
Length (mm)
26.3
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degreec or less.
Operating Temperature Range (deg C)
-30 - 80
Size
1/4
TRUSCO Part Number
230-4228
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Biaxial grinding scrap removal of tap ring
5
From Japan
On 2013-10-18 15:20:45
That's impeccable.
This review is about item#08284814.
For self-made medical equipment
5
From Japan
On 2013-01-24 13:22:23
We are very satisfied, just because the picture is difficult to grasp the feeling of size, how about attaching it together on a scale?
This review is about item#08284744.