Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner L

Coolant Liner L CL-4F02

Item.#
08284832
Mfr.#
CL-4F02
Package Qty.
1Bag(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0723
Dimensions H (phi mm)
25.0
Dimensions D (mm)
37.0
Weight (g)
100
TRUSCO Part Number
230-3337
Dimensions h (mm)
20.0
Dimension W (mm)
34.0
Dimension d (mm)
33.0
Size
1/2