Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, T Fitting

Coolant Liner, T Fitting CL-4F03

Item.#
08284841
Mfr.#
CL-4F03
Package Qty.
1Bag(10PC)
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
44.0
Weight (g)
190
Length (mm)
48.3
2014 TRUSCO Published Page
1-0723
Dimensions H (phi mm)
25.0
Dimension d (mm)
23.0
Size
1/2
TRUSCO Part Number
230-3566
Dimensions h (mm)
20.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.