Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, Double Socket

Coolant Liner, Double Socket CL-4S01

Item.#
08284857
Mfr.#
CL-4S01
Package Qty.
1Bag(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Material
Polyacetal
TRUSCO Part Number
230-3647
Dimension W (mm)
31.5
Weight (g)
100/bag
Size
1/2
2014 TRUSCO Published Page
1-0723
Dimension H (mm)
25.0