Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner L

Coolant Liner L P-CL-4F02

Item.#
08284866
Mfr.#
P-CL-4F02
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0723
TRUSCO Part Number
230-3515
Dimensions H (phi mm)
25.0
Dimensions D (mm)
37.0
Size
1/2
Dimensions h (mm)
20.0
Dimension W (mm)
34.0
Dimension d (mm)
33.0