Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, T Fitting

Coolant Liner, T Fitting P-CL-4F03

Item.#
08284875
Mfr.#
P-CL-4F03
Package Qty.
1PC
Ship pack of
1
9.20 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Dimension d (mm)
23.0
Size
1/2
TRUSCO Part Number
230-3604
Dimensions h (mm)
20.0
Dimensions D (mm)
44.0
Weight (g)
19
Length (mm)
48.3
2014 TRUSCO Published Page
1-0723
Dimensions H (phi mm)
25.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.