Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Double Socket

Coolant Liner, Double Socket P-CL-4S01

Item.#
08284884
Mfr.#
P-CL-4S01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimension W (mm)
31.5
Weight (g)
10
TRUSCO Part Number
230-3701
2014 TRUSCO Published Page
1-0723
Dimension H (mm)
25.0
Size
1/2