Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner L

Coolant Liner L CL-2F02

Item.#
08284893
Mfr.#
CL-2F02
Package Qty.
1Bag(10PC)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0723
Size
41643
Dimensions h (mm)
12
Dimension W (mm)
24
Dimension d (mm)
22.7
Weight (g)
50
TRUSCO Part Number
230-3329
Dimensions H (phi mm)
16
Dimensions D (mm)
26