Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, T Fitting

Coolant Liner, T Fitting CL-2F03

Item.#
08284902
Mfr.#
CL-2F03
Package Qty.
1Bag(10PC)
Ship pack of
1
49.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H (phi mm)
16
Dimension d (mm)
17
Size
41278
Dimensions h (mm)
12
Dimensions D (mm)
32.5
Weight (g)
60
Length (mm)
34