Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Double Socket

Coolant Liner, Double Socket CL-2S01

Item.#
08284911
Mfr.#
CL-2S01
Package Qty.
1Bag(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimension W (mm)
19
Weight (g)
40 / bag
TRUSCO Part Number
230-3639
2014 TRUSCO Published Page
1-0723
Dimension H (mm)
16
Size
1/4