Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner Socket

Coolant Liner Socket CL-2S02

Item.#
08284927
Mfr.#
CL-2S02
Package Qty.
1Bag(10PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0724
Dimensions h (mm)
1/8NPT(9.7)
Material
Polyacetal
Dimensions H (phi mm)
16.0
Subtense(mm)
14.0
Size
1/4
Socket Screw Dimension
NPT1/8
Dimensions L (mm)
21
TRUSCO Part Number
230-3752
Dimension W (mm)
21.0
Weight (g)
50