Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner L

Coolant Liner L P-CL-2F02

Item.#
08284936
Mfr.#
P-CL-2F02
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0723
Size
41643
Material
Polyacetal
Dimensions H (phi mm)
16
Dimensions D (mm)
26
Weight (g)
5
TRUSCO Part Number
230-3507
Dimensions h (mm)
12
Dimension W (mm)
24
Dimension d (mm)
22.7