Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Double Socket

Coolant Liner, Double Socket P-CL-2S01

Item.#
08284954
Mfr.#
P-CL-2S01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimension H (mm)
16
Size
41278
Dimension W (mm)
19
Weight (g)
4