Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Socket

Coolant Liner Socket P-CL-2S02

Item.#
08284963
Mfr.#
P-CL-2S02
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0724
Dimensions h (mm)
1/8NPT(9.7)
Material
Polyacetal
Dimension W (mm)
21
Weight (g)
5
TRUSCO Part Number
230-3787
Socket Screw Dimension
NPT1/8
Dimensions L (mm)
21
Dimensions H (phi mm)
16
Subtense(mm)
14
Size
41643