Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Joint Pliers

Coolant Liner, Joint Pliers P-CL-3P

3.33 (3)
Item.#
08285006
Mfr.#
P-CL-3P
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
25
Dimension H (mm)
70
Material
Aluminum die-casting
Dimension d (mm)
13.6
TRUSCO Part Number
230-4261
2014 TRUSCO Published Page
1-0719
Dimension W (mm)
210
Overall Length (mm)
210
Dimensions D (mm)
16.6
Weight (g)
270
Purpose
Connection of coolant liner
Compatible Size
3/8
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use it for coolant liner connection.
5
From Japan
On 2017-06-23 19:05:12
I bought it here because it was not useful at all using inexpensive competitor's products. I should have chosen this from the beginning. . . . W
This review is about item#8285103.
Preparation of feed guide for thread solder
3
From Japan
On 2014-09-24 16:42:27
no problem.
This review is about item#08285103.
Liner tip replacement
2
From Japan
On 2014-07-18 13:41:13
When detaching the joint is disengaged from the pliers. Because we need considerable power, it seems like a mechanism that can be used for women · · · · · · · · · · · · · · · · · · · · · · · · · · · · · It would be better to improve to a shape that is hard to come off (such as gouging the shape of the joint). It was good that it was inexpensive because it was not frequently used. It is too expensive for several times.
This review is about item#08285103.