Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (variant adapter)

Coolant liner (variant adapter) P-CL-6A01

Item.#
08285033
Mfr.#
P-CL-6A01
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0724
Dimensions H (phi mm)
31.0
Size
3/4x1/2
TRUSCO Part Number
230-4007
Dimensions h (mm)
20.0
Weight (g)
15
Length (mm)
39.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.