Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner Y

Coolant Liner Y P-CL-6F04

Item.#
08285042
Mfr.#
P-CL-6F04
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Weight (g)
16
Length (mm)
41
Dimensions h (mm)
20
Dimensions H1 (mm)
26
Dimension W (mm)
41
2014 TRUSCO Published Page
1-0723
Length L(mm)
41
Size
3/4x1/2
TRUSCO Part Number
231-5858
Dimensions H (phi mm)
31
Dimensions h1 (mm)
16
Dimensions D (mm)
54