Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Joint Pliers

Coolant Liner, Joint Pliers P-CL-6P

2.50 (2)
Item.#
08285051
Mfr.#
P-CL-6P
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Dimension h (mm)
25
Dimension H (mm)
70
Material
Aluminum die-casting
2014 TRUSCO Published Page
1-0719
Dimensions D (mm)
27
Weight (g)
260
Dimension W (mm)
210
Overall Length (mm)
210
Purpose
Connection of coolant liner
Compatible Size
41702
Dimension d (mm)
23.7
TRUSCO Part Number
230-4287
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Creating a wire solder feed guide
3
From Japan
On 2014-09-24 16:42:27
no problem.
This review is about item#08285103.
Tip nozzle replacement of the liner
2
From Japan
On 2014-07-18 13:41:13
Joint from the pliers when the removal is out. I think also the minus is considerable force becomes women can also be used as a mechanism because it requires high ... cost. Out of difficult shape than it is better to improve to (gouge Toka in the form of joint portion). Since it is not a thing frequently use was good at low-cost ones. Too high for several times.
This review is about item#08285103.