Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Coolant liner (variant adapter)

Coolant liner (variant adapter) CL-4A01

Item.#
08285076
Mfr.#
CL-4A01
Package Qty.
1Bag(10PC)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
1/2x1/4
TRUSCO Part Number
230-3973
Dimensions h (mm)
12
Weight (g)
100
Length (mm)
33.5
2014 TRUSCO Published Page
1-0724
Dimensions H (phi mm)
25
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.