Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner Y

Coolant Liner Y CL-4F04

Item.#
08285085
Mfr.#
CL-4F04
Package Qty.
1Bag(10PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions h1 (mm)
9
Dimensions D (mm)
30
Weight (g)
100
Length (mm)
36
Dimensions h (mm)
12
2014 TRUSCO Published Page
1-0723
Dimensions H1 (mm)
20
Dimension W (mm)
36
Length L(mm)
36
Size
1/2x1/4
TRUSCO Part Number
230-3833
Dimensions H (phi mm)
25