Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Joint Pliers

Coolant Liner, Joint Pliers P-CL-2P

3.33 (3)
Item.#
08285103
Mfr.#
P-CL-2P
Package Qty.
1PC
Ship pack of
1
88.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
25
Dimension H (mm)
70
Material
Aluminum die-casting
Dimension d (mm)
9.7
Compatible Size
41278
Dimension W (mm)
210
Overall Length (mm)
210
Dimensions D (mm)
12.8
Weight (g)
260
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
クーラントライナー接続に使います。
5
From Japan
On 2017-06-23 19:05:12
安価な他社商品を使って 全く役に立たなかったので、こちらに買い換えました。 最初からこっちを選べばよかった。。。。w
This review is about item#8285103.
Preparation of feed guide for thread solder
3
From Japan
On 2014-09-24 16:42:27
no problem.
This review is about item#08285103.
Liner tip replacement
2
From Japan
On 2014-07-18 13:41:13
When detaching the joint is disengaged from the pliers. Because we need considerable power, it seems like a mechanism that can be used for women · · · · · · · · · · · · · · · · · · · · · · · · · · · · · It would be better to improve to a shape that is hard to come off (such as gouging the shape of the joint). It was good that it was inexpensive because it was not frequently used. It is too expensive for several times.
This review is about item#08285103.