Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (variant adapter)

Coolant liner (variant adapter) P-CL-4A01

Item.#
08285112
Mfr.#
P-CL-4A01
Package Qty.
1PC
Ship pack of
1
6.83 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Weight (g)
10
Length (mm)
33.5
Dimensions h (mm)
12.0
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Size
1/2x1/4
TRUSCO Part Number
230-3990
Dimensions H (phi mm)
25.0