Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner Y

Coolant Liner Y P-CL-4F04

Item.#
08285121
Mfr.#
P-CL-4F04
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Material
Polyacetal
Dimensions H1 (mm)
20
Dimension W (mm)
36
Length L(mm)
36
Size
1/2x1/4
TRUSCO Part Number
230-4503
2014 TRUSCO Published Page
1-0723
Dimensions H (phi mm)
25
Dimensions h1 (mm)
9
Dimensions D (mm)
30
Weight (g)
10
Length (mm)
36
Dimensions h (mm)
12