Buy more than* S$200* and get FREE SHIPPING

  • Magnet Bar

Magnet Bar MG-20-M6

Item.#
08285234
Mfr.#
MG-20-M6
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0787
Surface Finishing
# 400 buffing
Maximum UseTemperature (Degree c)
80
Mounting Screw
Depth 8 2-M6
Specification
Tapping screw hole
Weight (kg)
0.5
Surface Magnetic Flux Density (mT)
1.2
Surface Maximum Magnetic Flux Density mT (G)
300(3000)
Material (surface)
SUS316L
Material
Magnet: anisotropic ferrite magnet exterior: Stainless steel (SUS316L)
Dimensions (phi mm x L mm)
25x200
TRUSCO Part Number
229-4044